Skip Content
HEX RETHREADING DIE,STD 1IN,14 PITC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX RETHREADING DIE,STD 1IN,14 PITC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10M980
  • Mfr. Model # 10M980
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Used For Hand Threading
  • Hex Size (In.) 1-13/16
  • Size 1"
  • Thickness (In.) 1
  • Material Carbon Steel
  • Item Hex Rethreading Die
  • Pitch 14
  • Thread Type NS
  • Thread Direction Right Hand
  • Die Thickness 1.000"
  • Die Material High Speed Steel
  • Die Thread Size 1"-14
  • Die Shape Hex Fixed
  • Overall Width 1-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list