Skip Content
HEX RETHRADING DIE,STD 7/16IN,14 PI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX RETHRADING DIE,STD 7/16IN,14 PI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T945
  • Mfr. Model # 10T945
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application Used For Hand Threading
  • Hex Size (In.) 7/8
  • Material Carbon Steel
  • Thread Type NC
  • Size 7/16"
  • Pitch 14
  • Item Hex Rethrading Die
  • Thickness (In.) 0.4375
  • Thread Direction Right Hand
  • Die Thickness 0.438"
  • Die Shape Hex Fixed
  • Die Material Carbon Steel
  • Die Thread Size 7/16"-14
  • Overall Width 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list