Skip Content
HEX RETHRADING DIE,STD 1/4IN,28 PIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX RETHRADING DIE,STD 1/4IN,28 PIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10T940
  • Mfr. Model # 10T940
  • UNSPSC # 27112805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Used For Hand Threading
  • Hex Size (In.) 19/32
  • Item Hex Rethrading Die
  • Material Carbon Steel
  • Size 1/4"
  • Thickness (In.) 1/4"
  • Thread Type NF
  • Pitch 28
  • Thread Direction Right Hand
  • Die Shape Hex Fixed
  • Die Thread Size 1/4"-28
  • Die Material Carbon Steel
  • Die Thickness 0.250"
  • Overall Width 19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list