HEX REDUCING BUSHING,3/4 X 1/4 IN,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX REDUCING BUSHING,3/4 X 1/4 IN,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1LUN6
  • Mfr. Model # 1LUN6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1799
  • Shipping Weight 0.15 lbs

Product Details

Stainless steel threaded pipe fittings - class 150 lbs. Hex bushing. 316 stainless steel. Pipe size: 3/4 x 1/4 inch.

Technical Specs

  • Item Hex Bushing
  • Max. Pressure 300 PSI
  • Standards Material Conforms To ASTM A 351, Threads Conform To ANSME B1.20.1, Meets MSS SP 114 Class 150 Pressure Ratings
  • Fittings Sub-Category Bushings
  • Max. Steam Pressure 150 PSI
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Shape Bushing
  • Specific Fitting Shape Hex Reducing Bushing
  • Fitting Connection Type MNPT x FNPT
  • Pipe Size - Pipe Fitting 3/4" x 1/4"
  • Basic Fitting Material Metal
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list