HEX REDUCING BUSHING 1 X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX REDUCING BUSHING 1 X 1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MPN6
  • Mfr. Model # 1MPN6
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.33 lbs

Product Details

Forged steel galvanzied pipe fittings - class 3,000. Reducer bushing (M x F). Galvanized - NPT. Pipe size 1 x 1/2 inch.

Technical Specs

  • Item Hex Bushing
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Max. Pressure 3000 PSI at 72 Degrees F
  • Specific Fitting Shape Hex Bushing
  • Pipe Fitting Material Galvanized Forged Steel
  • Fitting Connection Type MNPT x FNPT
  • Basic Fitting Shape Bushing
  • Fitting Schedule/Class Class 3,000
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1" x 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list