HEX REDUCING BUSHING 1/2 X 3/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX REDUCING BUSHING 1/2 X 3/8 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MPN4
  • Mfr. Model # 1MPN4
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1794
  • Shipping Weight 0.08 lbs

Product Details

Forged steel galvanzied pipe fittings - class 3,000. Reducer bushing (M x F). Galvanized - NPT. Pipe size 1/2 x 3/8 inch.

Technical Specs

  • Item Hex Bushing
  • Max. Pressure 3,000 PSI @ 72 Degrees F
  • Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
  • Pipe Fitting Material Galvanized Forged Steel
  • Fitting Schedule/Class Class 3,000
  • Basic Fitting Shape Bushing
  • Fitting Connection Type MNPT x FNPT
  • Pipe Size - Pipe Fitting 1/2" x 3/8"
  • Specific Fitting Shape Hex Bushing
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list