Skip Content
HEX QUICK CHANGE KIT,1/4IN(POP) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HEX QUICK CHANGE KIT,1/4IN(POP)

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLEMAS-SET9
  • Mfr. Model # MAS-SET9
  • UNSPSC # 27111543
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

1/4 inch hex shank masonry bit. Features a one piece hardened carbo steel body and shank, carbide grade tip for faster penetration and is hammer drill rated. Sizes (1) 1/2, (2) 1/4, (2) 3/16, (1) 3/8, (1) 5/16, (2) 5/32.

Technical Specs

  • Bit Dia. 5/32", 3/16", 3/8", 1/4", 5/16", 1/2"
  • Item Masonry Drill Bit Set
  • Includes (1) 1/2", (2) 1/4", (2) 3/16", (1) 3/8", (1) 5/16", (2) 5/32"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List