Skip Content
HEX PLUG,1 1/4 IN,THREADED,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX PLUG,1 1/4 IN,THREADED,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2TV95
  • Mfr. Model # 2TV95
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.35 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 316 stainless steel. Hex head plug. Pipe size 1-1/4 inch.

Technical Specs

  • Item Hex Plug
  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Max. Pressure 300 PSI
  • Max. Steam Pressure 150 PSI
  • Fittings Sub-Category Plugs
  • Fitting Connection Type MNPT
  • Specific Fitting Shape Hex Plug
  • Basic Fitting Shape Plug
  • Pipe Fitting Material 316 Stainless Steel
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1-1/4"
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list