HEX PLUG,1 1/2 IN,THREADED,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX PLUG,1 1/2 IN,THREADED,316 SS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6JK27
  • Mfr. Model # 6JK27
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1798
  • Shipping Weight 0.45 lbs

Product Details

Stainless steel threaded pipe fitting - 150 lbs. 316 stainless steel. Hex head plug. Pipe size 1-1/2 inch.

Technical Specs

  • Standards Meets ANSI Standards B1.20.1 Standards, Class 150
  • Item Hex Plug
  • Basic Fitting Shape Plug
  • Fitting Connection Type MNPT
  • Specific Fitting Shape Hex Plug
  • Pipe Fitting Material 316 Stainless Steel
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Metal
  • Fittings Sub-Category Plugs
  • Max. Steam Pressure 150 psi
  • Max. Pressure 300 psi
  • Fitting Schedule/Class Class 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list