HEX NUT,MACH SCR,NYL,10-24,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX NUT,MACH SCR,NYL,10-24,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGG3
  • Mfr. Model # 4AGG3
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Basic Material Nylon
  • Nut Height 9/64"
  • Dia./Thread Size #10-24
  • Fastener Finish Plain
  • Nut Style Machine Screw Nut
  • Fastener Thread Direction Right Hand
  • Width Across Flats 23/64"
  • Fastener Thread Type UNC (Coarse)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list