HEX NUT,MACH SCR,M5X0.80MM,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX NUT,MACH SCR,M5X0.80MM,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGK2
  • Mfr. Model # 4AGK2
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hex Nut
  • System of Measurement Metric
  • Nut Height 4.30mm
  • Basic Material Nylon
  • Fastener Finish Plain
  • Dia./Thread Size M5-0.80
  • Fastener Thread Direction Right Hand
  • Nut Style Machine Screw Nut
  • Fastener Thread Type Metric
  • Width Across Flats 7.90mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list