Skip Content
HEX NUT,MACH SCR,M10X1.50MM,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX NUT,MACH SCR,M10X1.50MM,PK20

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4AGJ7
  • Mfr. Model # 4AGJ7
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Hex Nut
  • Nut Height 9.80mm
  • System of Measurement Metric
  • Dia./Thread Size M10-1.50
  • Basic Material Nylon
  • Nut Style Machine Screw Nut
  • Fastener Finish Plain
  • Fastener Thread Direction Right Hand
  • Fastener Thread Type Metric
  • Width Across Flats 14.80mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list