HEX NIPPLE,BRASS,1/2 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX NIPPLE,BRASS,1/2 IN,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6AZD3
  • Mfr. Model # 6AZD3
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 1803
  • Shipping Weight 2.75 lbs

Product Details

NPT connections. For use in water, oil, natural gas, and steam applications. Meet SAE, ASME, and ASA standards. Maximum pressure: 1,200 PSI. Temperature range: -65 Degrees to 250 Degrees F.

Technical Specs

  • Item Hex Nipple
  • Temp. Range -65 Degrees F - 250 Degrees F
  • Hex Size 0.875"
  • Standards SAE, ASME, ASA
  • Max. Pressure 1200 psi
  • Fitting Connection Type MNPT
  • Basic Fitting Shape Nipple
  • Basic Fitting Material Metal
  • Fitting Length 1-13/16"
  • Pipe Fitting Material Brass
  • Specific Fitting Shape Hex Nipple
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list