Skip Content
HEX NIPPLE,1/4 MPT LEAD FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX NIPPLE,1/4 MPT LEAD FREE

FAIRVIEW

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FARLF122B
  • Mfr. Model # LF122B
  • UNSPSC # 40183100
  • CATALOGUE PAGE # 1807
  • Shipping Weight 0.05 lbs

Technical Specs

  • Temp. Range - 65 Degrees F - 250 Degrees F
  • Item Hex Nipple
  • Max. Pressure 1200 PSI
  • Standards ASME A112.18.1/CSA N125.1, CSA B125.3, NSF/ANSI 372
  • Specific Fitting Shape Hex Nipple
  • Pipe Fitting Material Lead Free Brass
  • Basic Fitting Shape Hex Nipple
  • Fitting Connection Type MNPT x MNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list