Skip Content
HEX LOCKNUT KIT ASST,150 PCS,6 SZS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX LOCKNUT KIT ASST,150 PCS,6 SZS

ITW BEE LEITZKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MMC2
  • Mfr. Model # 3MMC2
  • UNSPSC # 31161727
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Zinc
  • Includes (35) Each: 1/4-20, (30) Each: 5/16-18, (25) Each: 1/4-28, 3/8-16, 10-24, (10) Each: 1/2-13
  • Number of Pieces 150
  • Material Steel
  • Item Hex Locknut Assortment
  • Meets/Exceeds -
  • Number of Sizes 6
  • Type Standard Hex Nylon Insert

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list