HEX LOCKNUT,2-1/2 IN,NPT,BLACK IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX LOCKNUT,2-1/2 IN,NPT,BLACK IRON

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WU39
  • Mfr. Model # 2WU39
  • UNSPSC # 31161716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Hex Locknut
  • Standards Class 150, ANSI B1.20.1 Specifications
  • Saturated Steam Pressure 150 PSI
  • Max. Pressure 300 psi @ 150 Degrees F WOG, 150 psi Saturated Steam
  • Pipe Fitting Material Black Malleable Iron
  • Specific Fitting Shape Hex Locknut
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Nut
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 2-1/2"
  • Temp. Range -20 Degrees F - 366 Degrees F
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list