HEX LOCKNUT 1 1/4 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HEX LOCKNUT 1 1/4 IN BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6KJ27
  • Mfr. Model # 6KJ27
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.25 lbs

Product Details

Black hex lock nut. Size 1-1/4 inch.

Technical Specs

  • Item Hex Locknut
  • Saturated Steam Pressure 150 PSI
  • Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
  • Max. Pressure 300 psi @ 150 Degrees F WOG, 150 psi Saturated Steam
  • Pipe Fitting Material Black Malleable Iron
  • Fitting Schedule/Class Class 150
  • Basic Fitting Shape Nut
  • Specific Fitting Shape Hex Locknut
  • Pipe Size - Pipe Fitting 1-1/4"
  • Basic Fitting Material Metal
  • Temp. Range -20 Degrees F - 366 Degrees F
  • Fitting Connection Type FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list