Skip Content
HEX KEY T9 CLICKSET HANDLE/BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY T9 CLICKSET HANDLE/BLADE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS50012
  • Mfr. Model # 50012
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Tuff Kote
  • Handle Type Ergonomic Handle
  • Item Screwdrivers
  • SAE or Metric Torx(R)
  • Handle Colour Black
  • Handle Length 4"
  • Blade Material Protanium(R) High Torque Steel
  • Tip Size T9
  • Meets/Exceeds AINSI
  • Handle Material Plastic, Comfort Grip
  • Arm Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list