Skip Content
HEX KEY T7 CLICKSET HANDLE/BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY T7 CLICKSET HANDLE/BLADE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS50008
  • Mfr. Model # 50008
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Tuff Kote
  • Item Screwdrivers
  • SAE or Metric Torx(R)
  • Handle Type Ergonomic Handle
  • Tip Size T7
  • Handle Length 4"
  • Handle Colour Black
  • Blade Material Protanium(R) High Torque Steel
  • Handle Material Plastic, Comfort Grip
  • Meets/Exceeds AINSI
  • Arm Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list