HEX KEY T5 CLICKSET HANDLE/BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY T5 CLICKSET HANDLE/BLADE

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS50004
  • Mfr. Model # 50004
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 128
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Tuff Kote
  • Handle Type Ergonomic Handle
  • Handle Length 4"
  • Blade Material Protanium(R) High Torque Steel
  • Tip Size T5
  • Item Screwdrivers
  • Handle Colour Black
  • Handle Material Plastic, Comfort Grip
  • Meets/Exceeds AINSI
  • Arm Length 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list