Skip Content
HEX KEY T-HANDLE SET 2M-6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY T-HANDLE SET 2M-6MM

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC64606
  • Mfr. Model # 64606
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Finish Black
  • Handle Type T-Handle, Ergonomic
  • Number of Pieces 6
  • Includes Pouch
  • Item Hex Key Set
  • Sizes Included 2, 2.5, 3, 4, 5, 6mm
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 6.00"
  • Measurement Type Metric
  • Size Code M2
  • Arm Type Short
  • Handle Material Rubber
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list