Skip Content
HEX KEY T HANDLE 4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY T HANDLE 4MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT46514
  • Mfr. Model # 46514
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Handle Type Cushion Grip
  • Item Hex Keys
  • Shape T
  • Handle Length 3"
  • SAE or Metric Metric
  • Tip Size 4mm
  • Arm Length 6"
  • Finish Black Oxide
  • Handle Colour Blue
  • Handle Material Plastic
  • Meets/Exceeds ASME B18.3
  • Blade Material Steel
  • Working Angle 90 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List