HEX KEY,T,3/8 IN,7 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY,T,3/8 IN,7 IN. L

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YUN5
  • Mfr. Model # 1YUN5
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Black Oxide
  • Handle Type Ergonomic
  • Item Hex Key
  • Handle Colour Red
  • Handle Length 4"
  • Shape T
  • Blade Material Chrome Vanadium Molybdenum Tool Steel, Hardened To Average 58/60RC With Insulation Molded Directly To Blade
  • Tip Size 3/8"
  • Meets/Exceeds IEC 900, ASTM F-1505-01, New VDE 0682/Part201, DIN 7437, NFPA70E
  • Handle Material Polyamide Plastic Molded Over Steel
  • Arm Length 7"
  • Working Angle 30 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list