Skip Content
HEX KEY SHORT ARM ALLOY 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HEX KEY SHORT ARM ALLOY 3/8IN

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT509015
  • Mfr. Model # 509015
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.2 lbs

Product Details

Short arm hex, keys 8650 alloy steel. Size 3/8 inch.

Technical Specs

  • SAE or Metric SAE
  • Item Hexagon Short Arm Wrenches
  • Shape L
  • Meets/Exceeds ANSI B18.3 1986 Heat Treated
  • Tip Size 3/8"
  • Handle Material Premium 8650' Steel Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List