Skip Content
HEX KEY SHORT ARM ALLOY 1/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SHORT ARM ALLOY 1/16IN

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT509004
  • Mfr. Model # 509004
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 952
  • Shipping Weight 0.01 lbs

Product Details

Short arm hex, keys 8650 alloy steel. Size 1/16 inch.

Technical Specs

  • Item Hexagon Short Arm Wrenches
  • Shape L
  • Tip Size 1/16"
  • Meets/Exceeds ANSI B18.3 1986 Heat Treated
  • Handle Material Premium 8650' Steel Alloy

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list