HEX KEY SET TORK TRP/PP FOLD 8PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET TORK TRP/PP FOLD 8PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHTF8PP
  • Mfr. Model # HTF8PP
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 125
  • Shipping Weight 2.6 lbs

Product Details

Torks 8 piece folding Hex key set. Thermoplastic ethylene propylene rubber blended handle. CR-V 6150 alloy steel, excellent grip with high abrasion and tear resistance. Sizes: T9, T10, T15, T20, T25, T27, T30 and T40.

Technical Specs

  • Item Torks Folding Hex Key Set
  • Sizes Included T9, T10, T15, T20, T25, T27, T30, T40
  • Shape Hex
  • Number of Pieces 8
  • Handle Material Thermoplastic Ethylene Propylene Rubber
  • Measurement Type Torx(R)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list