Skip Content
HEX KEY SET MET/SAE/TORK FOLD 3PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HEX KEY SET MET/SAE/TORK FOLD 3PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHKS3PP
  • Mfr. Model # HKS3PP
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 1.09 lbs

Product Details

Metric/SAE/Torks combo Hex key set. Thermoplastic ethylene propylene rubber blended handle, CR-V 6150 alloy steel, excellent grip with high abrasion and tear resistance.

Technical Specs

  • Item Metric/SAE/Torks Combo Set

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list