HEX KEY SET LONG SAE/METRIC 22 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET LONG SAE/METRIC 22 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10222
  • Mfr. Model # 10222
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Finish Black Oxide
  • Includes Plastic Index
  • Item Hex L(R) Combo Sets
  • Handle Type L-Shaped
  • Number of Pieces 22
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Blade Material Alloy Steel
  • Arm Type Long
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2.80" - 6.80"
  • Size Code S17, M7
  • Measurement Type SAE/Metric
  • Shape Hex
  • Handle Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list