Skip Content
HEX KEY SET L-SHAPE SHORT 9 PC MTRC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET L-SHAPE SHORT 9 PC MTRC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10609
  • Mfr. Model # 10609
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.75 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for maximum strength. Finished to resist rust. 9-piece long series set. Size 1.5 mm - 10.0 mm.

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Item Hex-L(R) Metric Sets
  • Includes Plastic Index
  • Number of Pieces 9
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Sizes Included 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
  • Arm Type Long
  • Blade Material Alloy Steel
  • Measurement Type Metric
  • Arm Length 3.00" - 6.60"
  • Size Code M7
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Hex
  • Handle Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list