HEX KEY SET INSULATED METRIC 10PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HEX KEY SET INSULATED METRIC 10PC

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALS2610610
  • Mfr. Model # S2610610
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Handle Type L-Shaped
  • Includes Roll-up Pouch
  • Number of Pieces 10
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10, 12mm
  • Meets/Exceeds IEC 900 Standards for Insulated Hand Tools
  • Handle Material Impact Resistant, Orange/Yellow Flame Retardant Two-Color Insulating Material
  • Arm Type Long
  • Item Insulated Hex Key Set
  • Arm Length 1.5 - 12 mm
  • Measurement Type Metric
  • Size Code M12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list