Skip Content
HEX KEY SET FOLDNG ERGO METRIC 6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET FOLDNG ERGO METRIC 6 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC25161
  • Mfr. Model # 25161
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Finish Black
  • Item Hex Key Set
  • Handle Type Fold-Up, Ergonomic
  • Number of Pieces 6
  • Sizes Included 3, 4, 5, 6, 8, 10mm
  • Blade Material Alloy Steel
  • Arm Length 3.30 - 5.10"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Size Code M1
  • Measurement Type Metric
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Arm Type Long

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list