HEX KEY SET FOLDING SAE 5 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET FOLDING SAE 5 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC20511
  • Mfr. Model # 20511
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 1.0 lbs

Product Details

Housed in a one-piece comfort grip handle. Designed to hold the keys firmly in any desired work position. 5 piece SAE set. Size 3/16 inch - 3/8 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type Fold Up
  • Item Classic Fold Up Inch Sets
  • Blade Material Alloy Steel
  • Number of Pieces 5
  • Sizes Included 3/16", 7/32", 1/4", 5/16", 3/8"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 3.30" - 5.10"
  • Measurement Type SAE
  • Size Code S1
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Hex
  • Handle Material Chrome Plated Steel
  • Arm Type Long

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list