Skip Content
HEX KEY SET FOLDING METRIC 7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET FOLDING METRIC 7 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC21172
  • Mfr. Model # 21172
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.55 lbs

Product Details

Housed in a one-piece comfort grip handle. Designed to hold the keys firmly in any desired work position. 7 piece metric set. Size 2.0 mm - 8.0 mm.

Technical Specs

  • Handle Type Fold Up
  • Finish Black Oxide
  • Item Classic Fold Up Metric Sets
  • Number of Pieces 7
  • Sizes Included 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Length 2.00" - 4.10"
  • Measurement Type Metric
  • Size Code M4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Hex
  • Arm Type Short
  • Handle Material Chrome Plated Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list