HEX KEY SET FOLDING ERGO SAE 9 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET FOLDING ERGO SAE 9 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC25912
  • Mfr. Model # 25912
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 1.0 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for optimum strength and ductility. Finished with Eklind(R) black finish to resist rust. 9 piece hex set 0.050 inch - 3/16 inch.

Technical Specs

  • Finish Black
  • Handle Type Fold-Up, Ergonomic
  • Item Hex Key Set
  • Number of Pieces 9
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16"
  • Arm Length 1.80" - 2.90"
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Measurement Type SAE
  • Size Code S9
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Material Plastic
  • Arm Type Short

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list