Skip Content
HEX KEY SET FOLDING ERGO SAE 6 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET FOLDING ERGO SAE 6 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC25611
  • Mfr. Model # 25611
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.75 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for optimum strength and ductility. Finished with Eklind(R) black finish to resist rust. 6-piece hex set 5/32 inch - 3/8 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type Fold-Up, Ergonomic
  • Number of Pieces 6
  • Item Ergo Fold(TM) Inch Sets
  • Sizes Included 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Blade Material Alloy Steel
  • Measurement Type SAE
  • Size Code S2
  • Arm Length 4.20" - 5.10"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Hex
  • Handle Material Plastic
  • Arm Type Short

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list