Skip Content
HEX KEY SET BALL-POINT 9PC S/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET BALL-POINT 9PC S/S

WERA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WRA022720
  • Mfr. Model # 022720
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.818 lbs

Technical Specs

  • Finish Matte
  • Includes Rubber Clip
  • Handle Type L-Shaped
  • Item Ball End Hex Key Set
  • Number of Pieces 9
  • Blade Material Stainless Steel
  • Handle Material Stainless Steel
  • Meets/Exceeds ISO 2936
  • Arm Type Long
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Arm Length 3.50 - 9.00"
  • Measurement Type Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code M7

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list