Skip Content
HEX KEY SET BALL END SAE 13 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET BALL END SAE 13 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC13213
  • Mfr. Model # 13213
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.85 lbs

Product Details

13-piece Ball-Hex-L(TM) hex key set, 3/8 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Includes Plastic Index
  • Item Ball-Hex-L(TM) Inch Sets
  • Number of Pieces 13
  • Blade Material Alloy Steel
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Arm Length 2.80" - 6.80"
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Measurement Type SAE
  • Arm Type Long
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code S17
  • Shape Ball
  • Handle Material Alloy Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list