Skip Content
HEX KEY SET BALL END SAE 11 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET BALL END SAE 11 PC

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC13211
  • Mfr. Model # 13211
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 126
  • Shipping Weight 0.35 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for optimum strength and ductility. Finished with Eklind(R) black finish to resist rust. 11-piece 0.050 - 1/4 inch.

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Includes Plastic Index
  • Item Ball-Hex-L(TM) Inch Sets
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
  • Number of Pieces 11
  • Blade Material Alloy Steel
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Arm Type Long
  • Measurement Type SAE
  • Arm Length 2.80" - 5.30"
  • Size Code S13
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Shape Ball
  • Handle Material Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list