Skip Content
HEX KEY SET, BALL END,METRIC,L-SHAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET, BALL END,METRIC,L-SHAP

SK PROFESSIONAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG21A184
  • Mfr. Model # 21A184
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Item Hex Key Set
  • Number of Pieces 9
  • Blade Material Alloy Steel
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm
  • Handle Material Alloy Steel
  • Size Code M7
  • Measurement Type Metric
  • Arm Type Short
  • Includes Plastic Index
  • Arm Length 3.00 - 6.60"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list