Skip Content
HEX KEY SET 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET 9PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4992CG
  • Mfr. Model # 4992CG
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Handle Type Fold-Up
  • Finish Black Oxide
  • Number of Pieces 9
  • Item Hex Key Set
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Blade Material Alloy Steel
  • Meets/Exceeds ASME B18.3
  • Arm Length 3.00"
  • Arm Type Long
  • Measurement Type SAE
  • Size Code S5
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list