HEX KEY SET 7PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET 7PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4982
  • Mfr. Model # 4982
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Black Oxide
  • Item Hex Key Set
  • Handle Type L-Shaped
  • Includes Plastic Index
  • Number of Pieces 7
  • Shape Hex
  • Blade Material Alloy Steel
  • Meets/Exceeds ASME B18.3
  • Sizes Included 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4"
  • Handle Material Alloy Steel
  • Arm Length 9.00"
  • Arm Type Long
  • Measurement Type SAE
  • Size Code S4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list