Skip Content
HEX KEY SET,3/32 - 3/8 IN,T-HANDLE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET,3/32 - 3/8 IN,T-HANDLE,

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NB52
  • Mfr. Model # 4NB52
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Finish Nickel Plated
  • Item Hex Key Set
  • Handle Type T-Handle, Ergonomic
  • Number of Pieces 10
  • Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • Blade Material Chrome Vanadium Steel
  • Arm Type Short
  • Arm Length 6.00"
  • Measurement Type SAE
  • Size Code S12
  • Handle Material Plastic
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list