HEX KEY SET,3/32 - 1/4 IN.,FOLD-UP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET,3/32 - 1/4 IN.,FOLD-UP,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5YUT5
  • Mfr. Model # 5YUT5
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Hex Key Set
  • Sizes Included 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
  • Number of Pieces 8
  • Handle Type Fold-Up
  • Finish Black
  • Blade Material Chrome Vanadium Steel
  • Meets/Exceeds ANSI
  • Handle Material 45C Steel
  • Size Code S7
  • Arm Length 2.36 - 3.09"
  • Measurement Type SAE
  • Arm Type Short
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list