Skip Content
HEX KEY SET,2.5 - 8MM,FOLD-UP,SHORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET,2.5 - 8MM,FOLD-UP,SHORT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5YUT7
  • Mfr. Model # 5YUT7
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Hex Key Set
  • Handle Type Fold-Up
  • Finish Mirror
  • Number of Pieces 17
  • Sizes Included 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4", 1.5, 2, 2.5, 3, 4, 5, 6, 8mm
  • Blade Material Chrome Vanadium Steel
  • Meets/Exceeds ANSI
  • Arm Type Short
  • Size Code S11, M6
  • Handle Material Aluminum Alloy
  • Arm Length 2.01 - 3.13"
  • Measurement Type SAE/Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list