HEX KEY SET 13 PIECES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET 13 PIECES

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10213
  • Mfr. Model # 10213
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 127
  • Shipping Weight 0.85 lbs

Product Details

Made with Eklind(R) alloy steel. Heat treated for maximum strength. Finished to resist rust. 13-piece long series set. Size 0.050 inch - 3/8 inch.

Technical Specs

  • Handle Type L-Shaped
  • Finish Black Oxide
  • Includes Plastic Index
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Item Hex L(R) Inch Sets
  • Number of Pieces 13
  • Blade Material Alloy Steel
  • Arm Type Long
  • Meets/Exceeds ANSI B18.3, Federal Specification GGG-K-275D
  • Measurement Type SAE
  • Arm Length 2.80" - 6.80"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code S17
  • Shape Hex
  • Handle Material Alloy Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list