Skip Content
HEX KEY SET 11PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET 11PCE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4981
  • Mfr. Model # 4981
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Black Oxide
  • Handle Type L-Shaped
  • Item Hex Key Set
  • Number of Pieces 11
  • Includes Plastic Holder
  • Sizes Included 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"
  • Arm Type Short
  • Blade Material Alloy Steel
  • Meets/Exceeds ASME B18.3
  • Arm Length 1.70 - 3.25"
  • Size Code S13
  • Measurement Type SAE
  • Shape Hex
  • Handle Material Alloy Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list