Skip Content
HEX KEY SET,1.5 - 6MM,FOLD-UP,SHORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET,1.5 - 6MM,FOLD-UP,SHORT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5YUT6
  • Mfr. Model # 5YUT6
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Finish Black
  • Handle Type Fold-Up
  • Item Hex Key Set
  • Number of Pieces 7
  • Sizes Included 1.5, 2, 2.5, 3, 4, 5, 6mm
  • Meets/Exceeds ANSI
  • Handle Material 45C Steel
  • Arm Type Short
  • Blade Material Chrome Vanadium Steel
  • Arm Length 1.97 - 3.09"
  • Size Code M3
  • Measurement Type Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list