Skip Content
HEX KEY SET 0.70-17MM L-SHAPE SHORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY SET 0.70-17MM L-SHAPE SHORT

EKLIND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ETC10515
  • Mfr. Model # 10515
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 131
  • Shipping Weight 3.7 lbs

Technical Specs

  • Finish Black
  • Handle Type L- Shape
  • Includes Metal Box
  • Number of Pieces 15
  • Sizes Included 0.7 mm, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 m, 10 mm, 12 mm, 14 mm, 17 mm
  • Blade Material Alloy Steel
  • Handle Material Alloy Steel
  • Arm Length 1.2" - 6.1
  • Arm Type Short
  • Measurement Type Metric
  • Item Hex Key Set
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Size Code M10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list