HEX KEY SET,0.050-5/32 IN.,FOLD-UP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HEX KEY SET,0.050-5/32 IN.,FOLD-UP,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5YUT4
  • Mfr. Model # 5YUT4
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Handle Type Fold-Up
  • Finish Black
  • Item Hex Key Set
  • Number of Pieces 8
  • Handle Material 45C Steel
  • Blade Material Chrome Vanadium Steel
  • Meets/Exceeds ANSI
  • Sizes Included 0.050, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32"
  • Arm Type Short
  • Arm Length 1.77 - 2.72"
  • Size Code S5
  • Measurement Type SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list