Skip Content
HEX KEY LONG L-SHAPE 32M X 17.1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HEX KEY LONG L-SHAPE 32M X 17.1IN

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BHS12196
  • Mfr. Model # 12196
  • UNSPSC # 27111710
  • CATALOGUE PAGE # 129
  • Shipping Weight 1.75 lbs

Technical Specs

  • SAE or Metric Metric
  • Finish ProGuard(TM)
  • Shape L
  • Item Hex End L-Wrench
  • Tip Size 32mm
  • Blade Material Protanium(R) High Torque Steel
  • Meets/Exceeds AINSI
  • Arm Length 17"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list